Shop All Push Button Switches
Eaton Bussmann
Key-Operated Switch 1No 4-Wire Cable
Mfr # C22-WS-MS1-K02-P62
Zoro # G005975287
original price:
$188.59
38% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Type Compact pushbutton
- Series C22
- Mounting method Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-WS-MS1-K02-P62
- Zoro # G005975287
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 in |
Product Height | 1.18 in |
Product Length/Depth | 43.19 in |
Details
Bezel | Silver |
Type | Compact pushbutton |
Series | C22 |
Mounting method | Flush |
Operating mode | Momentary |
Certifications | EN 60947 |
Actuator | 2 position keyed |
Special features | Keyed |
Illumination | Non-illuminated |
Enclosure | IP65 |
Compliances | DIN VDE 0600 |
Operating cycles | 100000 |
Degree of protection | NEMA 13 |
Actuator function | Momentary |
Contact configuration | 2 NC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 9 out, Industrial, 15ft cord (UL17CB-15)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 150A, 700V AC, Indicating (A70QS150-4IL)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6AA2)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA333)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PT6D3AB)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G257)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AF3)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB4RFB01)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (32UK35)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AC5)
- Eaton Bussmann Switches