Shop All Push Button Switches
Eaton Bussmann
Key-Operated Switch 1Nc/1No 4-Wire Cable
Mfr # C22-WRS-MS1-K20-P65
Zoro # G405946955
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Series C22
- Type Compact pushbutton
- Contact configuration 2 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-WRS-MS1-K20-P65
- Zoro # G405946955
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 in |
Product Length/Depth | 141.61 in |
Product Height | 1.18 in |
Details
Bezel | Silver |
Series | C22 |
Type | Compact pushbutton |
Contact configuration | 2 NO |
Operating cycles | 100000 |
Mounting method | Flush |
Enclosure | IP65 |
Illumination | Non-illuminated |
Certifications | EN 60947 |
Actuator function | Maintained |
Special features | Keyed |
Operating mode | Maintained |
Actuator | 2 position keyed |
Compliances | DIN VDE 0600 |
Degree of protection | NEMA 4X |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J52X)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 25 A (3RT20262AG20)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- TELEMECANIQUE SENSORS 1NC/2NO Safety Interlock Switch (XCSB503)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 2 push buttons with 1NO (XACA271)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NC, Green (30G459)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR11U)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BT84)
- SCHNEIDER ELECTRIC Push Button, 22 mm, 2NO, Green (XB5AW33B3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA432)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Yellow (9001Y22)
- Eaton Bussmann Push Button Switches