Shop All Push Button Switches
Eaton Bussmann
Key-Operated Switch 1Nc/1No 4-Wire Cable
Mfr # C22-WRK-K01-P62
Zoro # G805946722
original price:
$114.87
38% off
new price: $70.69
/ea
Sold in multiples of 2 for $141.38
$141.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Type Compact pushbutton
- Series C22
- Contact configuration 1 NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-WRK-K01-P62
- Zoro # G805946722
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.18 in |
Product Width | 1.18 in |
Product Length/Depth | 42.36 in |
Details
Bezel | Silver |
Type | Compact pushbutton |
Series | C22 |
Contact configuration | 1 NC |
Operating mode | Maintained |
Illumination | Non-illuminated |
Actuator | 2 position knob |
Degree of protection | NEMA 4X |
Operating cycles | 1 million |
Enclosure | IP65 |
Mounting method | Flush |
Actuator function | Maintained |
Compliances | DIN VDE 0600 |
Certifications | EN 60947 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Brown (HBL5461WR)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- GO POWER! Go Power FBL-110 110 Amp Fuse Clast T with Block (FBL-110)
- SCHNEIDER ELECTRIC Pushs button reset for 17...120mm actuation distance, Harmony XB5, plastic, flush, blue, 22mm, marked R (XB5AA86102)
- KELLEY Push Buttons, Control Box Single Pushbut (909-052)
- NOBLES/TENNANT SWITCH - PUSH BUTTON - SPST - OFF/ON (9008568)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL73415)
- SCHNEIDER ELECTRIC Transmitter, Plastic, Black (ZBRT2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BT84)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR16H13)
- Eaton Bussmann Push Buttons & Indicators