Shop All Push Button Switches
Eaton Bussmann
Key-Operated Switch 1Nc/1No 4-Wire Cable
Mfr # C22-D-S-K01-P65
Zoro # G605946748
product price: $69.69
/ea
Sold in multiples of 2 for $139.38
$139.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Series C22
- Type Compact pushbutton
- Operating mode Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-D-S-K01-P65
- Zoro # G605946748
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 1 in |
Product Length/Depth | 11.2 in |
Product Width | 7.7 in |
Details
Bezel | Silver |
Series | C22 |
Type | Compact pushbutton |
Operating mode | Momentary |
Enclosure | IP65 |
Actuator function | Momentary |
Illumination | Non-illuminated |
Certifications | EN 60947 |
Operating cycles | 5 million |
Contact configuration | 1 NC |
Degree of protection | NEMA 4X |
Compliances | DIN VDE 0600 |
Actuator Color | Black |
Mounting method | Flush |
Actuator Material | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22G0060TFFL)
- WIEGMANN Polycarbonate Enclosure, 20 in H, 16 in W, 8 in D, NEAM 4X, Hinged (HW-PCC201608CHQR)
- CANTEX Conduit Outlet Body, PVC, C, Standards: UL (5133104)
- SQUARE D Load Center Cover, HOM, 42 Spaces (HOMC42UC)
- REES Plunger w/Shield, Chrome, 2-1/4" (01371212)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AC21)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW13)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AEGAB)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR1G)
- EATON Push Button operator, 22 mm, Yellow (M22M-DRP-Y)
- OMRON Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-S-01)
- Eaton Bussmann Push Buttons & Indicators