Shop All CAM Switches
Eaton Bussmann
Key-Operated Actuator Suitable For Moeller Rmq-Ti
Mfr # M30C-FWS3
Zoro # G905979583
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Certifications UL
- Product Diameter 1.18 in
- Used with M22 contact blocks and indicating lights
- Series M30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FWS3
- Zoro # G905979583
- UPC # 786689050474
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 30 mm |
Product Diameter | 1.18 in |
Product Height | .03 in |
Details
Certifications | UL |
Used with | M22 contact blocks and indicating lights |
Series | M30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 12A (RUZSC2M)
- SCHNEIDER ELECTRIC Rly Socket, Elvatr, Octal, 8 Pin, Scrw Clamp (70-750E8-1)
- SOUTHWIRE Building Wire, THHN, 3/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20507002)
- GAMPAK CONN COMP 90D EMT 3/4"" (49058)
- SQUARE D Cam Switch 300Vac 12Amp K +Options (9003K2E005NA)
- ELECTROSWITCH 110/220/440/600V-AC ROTARY CAM SWITCH (20PZD 1252D4 002)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A CD3188)
- SHALLCO 2 Position Rotary Cam Switch (342 CB 2)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A CD3373)
- TOSOKU ROTARY CAM SWITCH (DPP01 003N20RCB)
- ELECTROSWITCH 600V-AC ROTARY CAM SWITCH (20PGD-1202C8-001)
- Eaton Bussmann Switches