Shop All CAM Switches
Eaton Bussmann
Key-Operated Actuator Suitable For Moeller Rmq-Ti
Mfr # M30C-FWS
Zoro # G105979536
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Product Height .03 in
- Used with M22 contact blocks and indicating lights
- Certifications UL
- Series M30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FWS
- Zoro # G105979536
- UPC # 786689050467
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 30 mm |
Product Height | .03 in |
Product Diameter | 1.18 in |
Details
Used with | M22 contact blocks and indicating lights |
Certifications | UL |
Series | M30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 20A, 600V AC, Indicating (LPS-RK-20SPI)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHPBL)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK1000 (PV14-8F-M)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 80A, 600V AC, Non-Indicating (A6T80)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A A3A229)
- ELECTROSWITCH 110/220/440/600V-AC ROTARY CAM SWITCH (20PZD 1252D4 002)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 60A 600VAC (664X63D)
- ELECTROSWITCH 120/240/600V-Ac Rotary Cam Switch (7828KD)
- SHALLCO ROTARY CAM SWITCH (122-CB-5)
- JET 3Phase 4 Rvrs Sw Jtm-4Vs E009 (VS-000A)
- KRAUS & NAIMER Rotary Cam Switch (CA10-A203)
- Eaton Bussmann Switches