Shop All CAM Switches
Eaton Bussmann
Key-Operated Actuator Suitable For Moeller Rmq-Ti
Mfr # M30C-FWS-MS5
Zoro # G405979526
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Series M30
- Product Height .03 in
- Used with M22 contact blocks and indicating lights
- Product Diameter 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FWS-MS5
- Zoro # G405979526
- UPC # 786689050634
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 30 mm |
Product Height | .03 in |
Product Diameter | 1.18 in |
Details
Series | M30 |
Used with | M22 contact blocks and indicating lights |
Certifications | UL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19AN0T5E005)
- 3M Shrink Tubing, 0.5in ID, Black, 100ft (FP301-1/2-100'-BLACK-SPOOL)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8-022)
- SCHNEIDER ELECTRIC Undervoltage Release, 24V AC/DC, None Poles (M9A27108)
- KRAUS & NAIMER 600V-Ac Rotary Cam Switch (D10A CD2941)
- SQUARE D Cam Sw Std Black Handlemetal Bezel (KAXZ1M12)
- SCHNEIDER ELECTRIC Cam switch operating head, Harmony K, Ø 22mm, metal, circular Ø 29mm, key operated 60°, Ronis 455 (KAXZ1S161)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 60A 600VAC (664X63D)
- SQUARE D Adaptor plate, Harmony K, metal, Ø 22mm , front mounting (KZ127)
- SHALLCO Open Frame Rotary Cam Switch (122-DB-16)
- SDC KEY SWITCH 1 GANG AA SPDT 6 AMP 630 (SDC-701U)
- Eaton Bussmann CAM Switches