Shop All CAM Switches
Eaton Bussmann
Key-Operated Actuator Suitable For Moeller Rmq-Ti
Mfr # M30C-FWRS3-RS
Zoro # G405979601
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Used with M22 contact blocks and indicating lights
- Product Diameter 1.18 in
- Product Height .03 in
- Certifications UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FWRS3-RS
- Zoro # G405979601
- UPC # 786689051174
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 30 mm |
Product Diameter | 1.18 in |
Product Height | .03 in |
Details
Used with | M22 contact blocks and indicating lights |
Certifications | UL |
Series | M30 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- SQUARE D Thermal Unit, 5.84 to 7.73A (B9.10)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 50FT (30438303-01)
- 3M Tan/Red Wire Conn 100/Box (T/R+)
- SDC KEY SWITCH 1 GANG AA SPDT 6 AMP 630 (SDC-701U)
- ELECTROSWITCH 600V-AC ROTARY CAM SWITCH (2438D)
- ENTRELEC 600V-Ac Rotary Cam Switch (VY10)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A A3A299)
- ELECTROSWITCH Rotary Cam Switch (508A129G01)
- KRAUS & NAIMER SWITCH HAND 10A AMP 600V-AC ROTARY CAM SWITCH (D10A CD33324)
- SCHNEIDER ELECTRIC Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2 (K10F003UCH)
- Eaton Bussmann Switches