Shop All CAM Switches
Eaton Bussmann
Key-Operated Actuator Suitable For Moeller Rmq-Ti
Mfr # M30C-FWRS3-RS-A1
Zoro # G505979587
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Series M30
- Certifications UL
- Used with M22 contact blocks and indicating lights
- Product Height .03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FWRS3-RS-A1
- Zoro # G505979587
- UPC # 786689051181
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 30 mm |
Product Height | .03 in |
Product Diameter | 1.18 in |
Details
Series | M30 |
Certifications | UL |
Used with | M22 contact blocks and indicating lights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Locking Cord Adapter, 15A, 5-15, L5-20 (1FD76)
- EATON BUSSMANN Automotive Fuse, SFE Series, 7.5A, 32V DC, Indicating, 5 PK (SFE-7-1/2)
- NVENT HOFFMAN Cage Nut Package, M6, Steel (PM6CN)
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Steel (858971)
- GE Rotary Cam Switch (16SBM10SP500)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 30A 600V AC, Trminal Scrws, Thermoplastic 4X Enclosure (664X33D)
- KRAUS & NAIMER Rotary Cam Switch (CA10-A203)
- SCHNEIDER ELECTRIC Cam switch operating head, Harmony K, Ø 22mm, metal, circular Ø 29mm, key operated 60°, Ronis 455 (KAXZ1S161)
- SQUARE D Cam Switch 300Vac 12Amp K +Options (9003K2E005NA)
- SHALLCO 2 Position Rotary Cam Switch (342 CB 2)
- ELECTROSWITCH 110/220/440/600V-AC ROTARY CAM SWITCH (20PZD 1252D4 002)
- Eaton Bussmann CAM Switches