Shop All CAM Switches
Eaton Bussmann
Key-Operated Actuator Suitable For Moeller Rmq-Ti
Mfr # M30C-FWRS-RS
Zoro # G505979525
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Certifications UL
- Series M30
- Product Diameter 1.18 in
- Used with M22 contact blocks and indicating lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FWRS-RS
- Zoro # G505979525
- UPC # 786689050344
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 30 mm |
Product Diameter | 1.18 in |
Product Height | .03 in |
Details
Certifications | UL |
Series | M30 |
Used with | M22 contact blocks and indicating lights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS12K3)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A A3A229)
- SCHNEIDER ELECTRIC Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2 (K10F003UCH)
- KRAUS & NAIMER ROTARY CAM SWITCH (A11 CD0067-600 E)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 60A 600VAC (664X63D)
- SQUARE D Cam Switch Keyswitch (KAXZ1S141)
- FUJI ELECTRIC 600V-Ac Rotary Cam Switch (RC310-F-1M3101H1B)
- ELECTROSWITCH Rotary Cam Switch (7803A)
- Eaton Bussmann Switches