Shop All CAM Switches
Eaton Bussmann
Key-Operated Actuator Suitable For Moeller Rmq-Ti
Mfr # M30C-FWRS-MS5
Zoro # G105979581
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Certifications UL
- Used with M22 contact blocks and indicating lights
- Product Diameter 1.18 in
- Series M30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FWRS-MS5
- Zoro # G105979581
- UPC # 786689050054
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 30 mm |
Product Diameter | 1.18 in |
Product Height | .03 in |
Details
Certifications | UL |
Used with | M22 contact blocks and indicating lights |
Series | M30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85°C, 24V AC, 120V AC (90-T40M1)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- HUBBELL Pilt Lit Wall Swtch, 1-Pole, 120/277V, Ivry (SNAP2121PLINA)
- HUBBELL PREMISE WIRING Wiring Block110/300-pair w/5pair block (110BLK300FTK5)
- ELECTROSWITCH 600V-AC ROTARY CAM SWITCH (2438D)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (A11 2PF233-600)
- SHALLCO 4 Position Rotary Cam Switch (342 CB 4)
- FUJI ELECTRIC 600V-Ac Rotary Cam Switch (RC310-F-1M3101H1B)
- ELECTROSWITCH 600V-AC ROTARY CAM SWITCH (20PGD-1202C8-001)
- KRAUS & NAIMER 600V-Ac Rotary Cam Switch (D10A CD2941)
- SCHNEIDER ELECTRIC Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2 (K10F003UCH)
- Eaton Bussmann Switches