Shop All CAM Switches
Eaton Bussmann
Key-Operated Actuator Suitable For Moeller Rmq-Ti
Mfr # M30C-FWRS-MS3
Zoro # G905979538
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Series M30
- Used with M22 contact blocks and indicating lights
- Certifications UL
- Product Height .03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FWRS-MS3
- Zoro # G905979538
- UPC # 786689050450
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 30 mm |
Product Height | .03 in |
Product Diameter | 1.18 in |
Details
Series | M30 |
Used with | M22 contact blocks and indicating lights |
Certifications | UL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 8 120lb UV Black Cable Tie 100/BG (AL-08-120-0-C)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY61067)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR1B)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248BR)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (DH10 AT14A567)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A CD3188)
- FUJI ELECTRIC Rotary Cam Switch (RC310F-1M420H1B)
- KRAUS & NAIMER SWITCH HAND 10A AMP 600V-AC ROTARY CAM SWITCH (D10A CD33324)
- ELECTROSWITCH 110/220/440/600V-AC ROTARY CAM SWITCH (20PZD 1252D4 002)
- ELECTROSWITCH Rotary Cam Switch (7803A)
- KRAUS & NAIMER ROTARY CAM SWITCH (A11 CD0067-600 E)
- Eaton Bussmann CAM Switches