Shop All CAM Switches
Eaton Bussmann
Key-Operated Actuator Suitable For Moeller Rmq-Ti
Mfr # M30C-FWRS-MS10
Zoro # G305979541
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Used with M22 contact blocks and indicating lights
- Product Diameter 1.18 in
- Certifications UL
- Series M30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FWRS-MS10
- Zoro # G305979541
- UPC # 786689050436
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 30 mm |
Product Diameter | 1.18 in |
Product Height | .03 in |
Details
Used with | M22 contact blocks and indicating lights |
Certifications | UL |
Series | M30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Wing Connection, 8-Hole, 2-Way (FS-5519 E/G)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 10A, 600V AC, Non-Indicating (SLC010)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN125010500)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-240A)
- KRAUS & NAIMER 600V-Ac Rotary Cam Switch (D10A CD2941)
- SQUARE D Cam Sw Std Black Handlemetal Bezel (KAXZ1M12)
- KRAUS & NAIMER KRAUS & NAIMER D10A AAA347-600 600V-AC ROTARY CAM SWITCH (D10A AAA347-600)
- GE Type Sbm Rotary Cam Switch (16SBMC4A23P1F1P1)
- TOSOKU ROTARY CAM SWITCH (DPP01 003N20RCB)
- JET 3Phase 4 Rvrs Sw Jtm-4Vs E009 (VS-000A)
- ELECTROSWITCH 600V-AC ROTARY CAM SWITCH (20PGD-1202C8-001)
- Eaton Bussmann Switches