Shop All CAM Switches
Eaton Bussmann
Key-Operated Actuator Suitable For Moeller Rmq-Ti
Mfr # C22-WS3-MS1-K02-P62
Zoro # G005979582
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Compact pushbutton
- Size 22.5 mm
- Product Height 1.18 in
- Actuator function Momentary
- Contact configuration 2 NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-WS3-MS1-K02-P62
- Zoro # G005979582
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.18 in |
Product Width | 1.18 in |
Product Length/Depth | 43.19 in |
Details
Type | Compact pushbutton |
Actuator function | Momentary |
Contact configuration | 2 NC |
Enclosure | IP65 |
Certifications | EN 60947 |
Degree of protection | NEMA 4X |
Operating mode | Momentary |
Illumination | Non-illuminated |
Mounting method | Flush |
Bezel | Silver |
Operating cycles | 100000 |
Actuator | 3 position keyed |
Series | C22 |
Special features | Keyed |
Compliances | DIN VDE 0600 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M047)
- SOLAHD DC Power Supply, 176/264V AC; 85/132V AC, 24/28V DC, 100W, 3.8A, DIN Rail (SDP424100LT)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15/15A, 1 Pole, 120/240V AC (UBIZ1515)
- FUJI ELECTRIC 600V-Ac Rotary Cam Switch (RC310-F-1M3101H1B)
- SQUARE D Cam Switch 300Vac 12Amp K +Options (9003K2E005NA)
- TOSOKU ROTARY CAM SWITCH (DPP01 003N20RCB)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 30A 600V AC, Trminal Scrws, Thermoplastic 4X Enclosure (664X33D)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A CD3188)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A A3A299)
- SCHNEIDER ELECTRIC Cam switch operating head, Harmony K, Ø 22mm, metal, circular Ø 29mm, key operated 60°, Ronis 455 (KAXZ1S161)
- Eaton Bussmann CAM Switches