Shop All CAM Switches
Eaton Bussmann
Key-Operated Actuator Suitable For Moeller Rmq-
Mfr # M30C-FWS-MS3
Zoro # G005979575
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Product Diameter 1.18 in
- Product Height .03 in
- Series M30
- Used with M22 contact blocks and indicating lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FWS-MS3
- Zoro # G005979575
- UPC # 786689050627
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 30 mm |
Product Diameter | 1.18 in |
Product Height | .03 in |
Details
Series | M30 |
Used with | M22 contact blocks and indicating lights |
Certifications | UL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 86 x 5.75 in (MH86BE)
- SCHNEIDER ELECTRIC Melting Alloy Overload Relay 600V 45A (9065SEO8)
- QUICKCABLE Pvc Solderless Butt Connector Kit (160905-001)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 11" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT11)
- ELECTROSWITCH 600V-AC ROTARY CAM SWITCH (2438D)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A A3A299)
- SHALLCO ROTARY CAM SWITCH (122-CB-5)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A CD3373)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (DH10 AT14A567)
- SQUARE D Adaptor plate, Harmony K, metal, Ø 22mm , front mounting (KZ127)
- KRAUS & NAIMER 600V-Ac Rotary Cam Switch (D10A CD2941)
- Eaton Bussmann Switches