Shop All CAM Switches
Eaton Bussmann
Key-Operated Actuator Suitable For Moeller Rmq-
Mfr # M30C-FWRS-MS8
Zoro # G705979547
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Product Diameter 1.18 in
- Series M30
- Certifications UL
- Used with M22 contact blocks and indicating lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FWRS-MS8
- Zoro # G705979547
- UPC # 786689050214
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 30 mm |
Product Diameter | 1.18 in |
Product Height | .03 in |
Details
Series | M30 |
Certifications | UL |
Used with | M22 contact blocks and indicating lights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Replacement Glass Globe, Glass Globe Accessory, Polycarbonate, Replacement Globe (5694-0)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 100 A, NEMA 3R (DTU323RB)
- K-TOOL INTERNATIONAL Maxi Fuse Assortment56PC (KTI-00082)
- TRIPP LITE Power Strip, 4-Outlet, Vertical, 6ft cord (PS240406)
- SHALLCO 4 Position Rotary Cam Switch (342 CB 4)
- KRAUS & NAIMER ROTARY CAM SWITCH (A11 CD0067-600 E)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A A3A229)
- KRAUS & NAIMER 600V-Ac Rotary Cam Switch (D10A CD2941)
- KRAUS & NAIMER KRAUS & NAIMER D10A AAA347-600 600V-AC ROTARY CAM SWITCH (D10A AAA347-600)
- ELECTROSWITCH 600V-AC ROTARY CAM SWITCH (20PGD-1202C8-001)
- JET 3Phase 4 Rvrs Sw Jtm-4Vs E009 (VS-000A)
- Eaton Bussmann CAM Switches