Shop All CAM Switches
Eaton Bussmann
Key-Operated Actuator Suitable For Moeller Rmq-
Mfr # M30C-FWRS-MS4
Zoro # G505979570
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Product Height .03 in
- Used with M22 contact blocks and indicating lights
- Series M30
- Certifications UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FWRS-MS4
- Zoro # G505979570
- UPC # 786689050030
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 30 mm |
Product Height | .03 in |
Product Diameter | 1.18 in |
Details
Used with | M22 contact blocks and indicating lights |
Series | M30 |
Certifications | UL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-12D)
- PANDUIT Quick-Build Starter Kit (QB-KIT2)
- SOUTHWIRE 2' 15A 12GA EXT Cord (2882)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 3200 ft (014NDBSG0000XZS)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 30A 600V AC, Trminal Scrws, Thermoplastic 4X Enclosure (664X33D)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A CD3373)
- ELECTROSWITCH 600V-AC ROTARY CAM SWITCH (2438D)
- KRAUS & NAIMER SWITCH HAND 10A AMP 600V-AC ROTARY CAM SWITCH (D10A CD33324)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (A11 2PF233-600)
- SCHNEIDER ELECTRIC Cam switch operating head, Harmony K, Ø 22mm, metal, circular Ø 29mm, key operated 60°, Ronis 455 (KAXZ1S161)
- SQUARE D Cam Switch Handle K (9003KAC1B)
- Eaton Bussmann CAM Switches