Shop All CAM Switches
Eaton Bussmann
Key-Operated Actuator Suitable For Moeller Rmq-
Mfr # M30C-FWRS-MS4-A1
Zoro # G605979555
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Product Diameter 1.18 in
- Product Height .03 in
- Series M30
- Used with M22 contact blocks and indicating lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FWRS-MS4-A1
- Zoro # G605979555
- UPC # 786689050047
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 30 mm |
Product Diameter | 1.18 in |
Product Height | .03 in |
Details
Series | M30 |
Used with | M22 contact blocks and indicating lights |
Certifications | UL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- DOLPHIN COMPONENTS Cable Clamp, 3/16 In, White, PK100 (DC-3/16N)
- CHAMPION POWER EQUIPMENT Generator Cover Storm Shield, Yellow (100376)
- ANCOR Purple 14 AWG Tinned Copper Wire - 18' (184703)
- SHALLCO Open Frame Rotary Cam Switch (122-DB-16)
- SQUARE D Cam Sw Std Black Handlemetal Bezel (KAXZ1M12)
- SANTON 440V-AC 250V-DC ROTARY CAM SWITCH (RP 345)
- GE Type Sbm Rotary Cam Switch (16SBMC4A23P1F1P1)
- KRAUS & NAIMER 600V-Ac Rotary Cam Switch (D10A CD2941)
- ELECTROSWITCH 120/240/600V-Ac Rotary Cam Switch (7828KD)
- FUJI ELECTRIC Rotary Cam Switch (RC310F-1M420H1B)
- Eaton Bussmann Switches