Shop All CAM Switches
Eaton Bussmann
Key-Operated Actuator Suitable For Moeller Rmq-
Mfr # M30C-FWRS-A1
Zoro # G305979596
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Product Height .03 in
- Used with M22 contact blocks and indicating lights
- Series M30
- Certifications UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FWRS-A1
- Zoro # G305979596
- UPC # 786689050276
- Country of Origin Germany
- Category CAM Switches
Dimensions
Size | 30 mm |
Product Height | .03 in |
Product Diameter | 1.18 in |
Details
Used with | M22 contact blocks and indicating lights |
Series | M30 |
Certifications | UL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (7764C)
- ZORO SELECT 1-3/4 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV2913Z1)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 20A, Fast-Acting, 600V AC, Bolt-On (KAC-20)
- PANDUIT 8" L Miniature Cable Tie NAT PK 100 (PLT2M-C)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A CD3188)
- SHALLCO ROTARY CAM SWITCH (122-CB-5)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A CD3373)
- SCHNEIDER ELECTRIC Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2 (K10F003UCH)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A A3A299)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 30A 600V AC, Trminal Scrws, Thermoplastic 4X Enclosure (664X33D)
- SANTON 440V-AC 250V-DC ROTARY CAM SWITCH (RP 345)
- Eaton Bussmann CAM Switches