Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, NITD Series, 32A, 415V AC, Square Body
Mfr # NITD32M50
Zoro # G805975074
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NITD
- Amps 32A
- AC Voltage Rating 415V AC
- DC Voltage Rating Not Rated
- Body Style Square Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # NITD32M50
- Zoro # G805975074
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 18 mm |
Length | 55 mm |
Height | 18 MM |
Width | 18 MM |
Details
Item | Inline Fuse |
Series | NITD |
Amps | 32A |
AC Voltage Rating | 415V AC |
DC Voltage Rating | Not Rated |
Body Style | Square Body |
Visual Indication | Non-Indicating |
Interrupt Rating | 80kA |
Rated switching capacity | 80 A |
Amperage Rating | 32A |
Fuse shape | offset bolted tags (slotted) |
Amperage Rating Numeric | 32 A |
Application | general industrial applications |
Breaking Capacity | 80 KA |
Type | fuse |
Construction | BS88/A1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/16" Inside Diameter - 250 Ft Spool - Black (hs3372-sp-black)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- TEMPCO Thermocouple Jack, K, Yllw, QD, Glss Filled (TCAR-1009)
- GE Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (TM4020CCU)
- EATON BUSSMANN Bussmann - Cooper TL-15PK4 4 Count 15 Amp Time Delay Plug Fuses (TL-15PK4)
- EATON BUSSMANN Limiter Fuse, ANN Series, 100A, Very Fast Acting, 125V AC, Bolt-On (ANN-100)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 50A, Fast-Acting, 700V AC, Cylindrical (FWP-50A14F)
- EATON BUSSMANN Circuit Limiter, ANL Series, 275A, Fast-Acting, 32V AC, Bolt-On (ANL-275)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical (BP/NON-20)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 800A, Fast-Acting, 700V AC, Bolt-On (FWP-800A)
- Eaton Bussmann Fuses