Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, NHG Series, 80A, 500V AC, Square/Blade
Mfr # 80NHG02B
Zoro # G505975312
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NHG
- Amps 80A
- AC Voltage Rating 500V AC
- DC Voltage Rating Not Rated
- Body Style Square/Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 80NHG02B
- Zoro # G505975312
- UPC # 51712626101
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 40 mm |
Length | 150 mm |
Product Height | 63 mm |
Product Length/Depth | 150 mm |
Product Width | 40 mm |
Construction size | NH02 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT5-HSP)
- TORK Time Switch, Mechanical, Easy-Set, 120-277V (TU40)
- RACO Bonding Locknut, 15/64" L, 1-1/2" Conduit (1246)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 100A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-810-321-R)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 100A, Fast-Acting, 500V AC, Bolt-On (FWH-100A)
- EATON BUSSMANN Medium-Voltage Fuse, TFF Series, 15A, 125V AC, Cylindrical, 5 PK (TFF)
- EATON BUSSMANN Limiter Fuse, ANN Series, 500A, Very Fast Acting, 125V AC, Bolt-On (ANN-500)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 30A, Fast-Acting, 250V AC, Cylindrical (FWX-30A14F)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 300A, Fast-Acting, 250V AC, Bolt-On (FWX-300A)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 20A, Fast-Acting, 600V AC, Cylindrical (PVS-R-20)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (NON-60)
- Eaton Bussmann Specialty Fuses