Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, NHG Series, 80A, 400V AC, Square
Mfr # 80NHG01B-400
Zoro # G605934912
product price: $13.95
/ea
Sold in multiples of 10 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NHG
- Amps 80A
- AC Voltage Rating 400V AC
- DC Voltage Rating Not Rated
- Body Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 80NHG01B-400
- Zoro # G605934912
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 30 mm |
Length | 135 mm |
Details
Item | Inline Fuse |
Series | NHG |
Amps | 80A |
AC Voltage Rating | 400V AC |
DC Voltage Rating | Not Rated |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Material | Ceramic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11AB0)
- GARDNER BENDER Energy Management Device, 8" D, 125VAC, LCD (PM3000)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Green (WL-SW-100-25-GN)
- EATON BUSSMANN Limiter Fuse, ANN Series, 80A, Very Fast Acting, 125V AC, Bolt-On (ANN-80)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 70A, Fast-Acting, 700V AC, Bolt-On (FWP-70B)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 50A, Fast-Acting, 700V AC, Cylindrical (FWP-50A14F)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100B)
- MERSEN Semiconductor Fuse, A30QS Series, 250A, Fast-Acting, 300V AC, Bolt-On (A30QS250-4)
- Eaton Bussmann Fuses