Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, NHG Series, 63A, 400V AC, Square
Mfr # 63NHG02B-400
Zoro # G005934918
product price: $10.85
/ea
Sold in multiples of 7 for $75.95
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NHG
- Amps 63A
- AC Voltage Rating 400V AC
- DC Voltage Rating Not Rated
- Body Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 63NHG02B-400
- Zoro # G005934918
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 40 mm |
Length | 150 mm |
Details
Item | Inline Fuse |
Series | NHG |
Amps | 63A |
AC Voltage Rating | 400V AC |
DC Voltage Rating | Not Rated |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Material | Ceramic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL100FA)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW2-1B)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Lo, PK200 (97 99 352)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- EATON BUSSMANN Semiconductor Fuse, FWH Series, 40A, Fast-Acting, 500V AC, Bolt-On (FWH-40B)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T30)
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Time-Delay, 250V AC, Cylindrical (NON-50)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (NON-15)
- EATON BUSSMANN Cutout Link, FL11 Series, 10A, Fast-Acting, 27,000V AC, Pin, K Link Type, Nonremovable (FL11K10)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 32A, Fast-Acting, 700V AC, Cylindrical (FWP-32A14F)
- MERSEN Semiconductor Fuse, A15QS Series, 60A, Fast-Acting, 150V AC, Bolt-On (A15QS60-4)
- Eaton Bussmann Specialty Fuses