Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, NHG Series, 40A, 400V AC, Square
Mfr # 40NHG01B-400
Zoro # G405934914
product price: $9.29
/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NHG
- Amps 40A
- AC Voltage Rating 400V AC
- DC Voltage Rating Not Rated
- Body Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 40NHG01B-400
- Zoro # G405934914
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 30 mm |
Length | 135 mm |
Details
Item | Inline Fuse |
Series | NHG |
Amps | 40A |
AC Voltage Rating | 400V AC |
DC Voltage Rating | Not Rated |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Material | Ceramic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY8200GRY)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 60A, 480V AC, Non-Indicating (SLC060)
- TECHFLEX Sleeving, 0.750 In., 5 ft. L, Red (FIN0.75RD5)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 15A, Time-Delay, 250V AC, Cylindrical (FRN-R-15)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 100A, Fast-Acting, 600V AC, Cylindrical (PVS-R-100)
- EATON BUSSMANN Bussmann - Cooper TL-20PK4 4 Count 20 Amp Time Delay Plug Fuses (TL-20PK4)
- EATON BUSSMANN Telecom Fuse, GMT Series, 3A, Fast-Acting, 125V AC, Pin (GMT-3A)
- EATON BUSSMANN Cartridge Fuse, NON Series, 25A, Time-Delay, 250V AC, Cylindrical (NON-25)
- EATON BUSSMANN Cutout Link, FL3 Series, 12A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K12)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 16A, Fast-Acting, 500V AC, Cylindrical (FWH5-016A6F)
- Eaton Bussmann Specialty Fuses