Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, NHG Series, 400A, 400V AC, Square
Mfr # 400NHG03B-400
Zoro # G605934899
product price: $16.79
/ea
Sold in multiples of 5 for $83.95
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NHG
- Amps 400A
- AC Voltage Rating 400V AC
- DC Voltage Rating Not Rated
- Body Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 400NHG03B-400
- Zoro # G605934899
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 54 mm |
Length | 150 mm |
Details
Item | Inline Fuse |
Series | NHG |
Amps | 400A |
AC Voltage Rating | 400V AC |
DC Voltage Rating | Not Rated |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Material | Ceramic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Waterproof Timer (TMW1)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 8A, 600V AC, Indicating (TRS8RID)
- 3M Female Disconnect, Bare, 16-14AWG, PK1000 (MU14-187DFK)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical (FRN-R-35)
- EATON BUSSMANN Telecom Fuse, GMT Series, 7.5A, Fast-Acting, 125V AC, Pin (GMT-7-1/2A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 50A, Fast-Acting, 250V AC, Bolt-On (FWX-50A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 275A, Fast-Acting, 32V AC, Bolt-On (ANL-275)
- EATON BUSSMANN Medium-Voltage Fuse, TFF Series, 15A, 125V AC, Cylindrical, 5 PK (TFF)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A22F)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 6A, Fast-Acting, 600V AC, Cylindrical (FWC-6A10F)
- Eaton Bussmann Fuses