Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, NHG Series, 355A, 400V AC, Square
Mfr # 355NHG03B-400
Zoro # G005934901
product price: $16.79
/ea
Sold in multiples of 5 for $83.95
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NHG
- Amps 355A
- AC Voltage Rating 400V AC
- DC Voltage Rating Not Rated
- Body Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 355NHG03B-400
- Zoro # G005934901
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 54 mm |
Length | 150 mm |
Details
Item | Inline Fuse |
Series | NHG |
Amps | 355A |
AC Voltage Rating | 400V AC |
DC Voltage Rating | Not Rated |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Material | Ceramic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 10ft-Black (WL-SW-025-10-BK)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (8501KUR13P14V20)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V09)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 125A, Fast-Acting, 700V AC, Bolt-On (FWP-125A)
- EATON BUSSMANN Cutout Link, FL3 Series, 12A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K12)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (BP/NON-60)
- EATON BUSSMANN Cutout Link, FL11 Series, 6A, Fast-Acting, 27,000V AC, Pin, K Link Type, Nonremovable (FL11K6)
- EATON BUSSMANN Circuit Limiter, ANL Series, 35A, Fast-Acting, 32V AC, Bolt-On (ANL-35)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 200A, Fast-Acting, 150V AC, Bolt-On (FWA-200B)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- Eaton Bussmann Fuses