Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, NHG Series, 250A, 400V AC, Square
Mfr # 250NHG03B-400
Zoro # G505934906
product price: $23.15
/ea
Sold in multiples of 5 for $115.75
$115.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NHG
- Amps 250A
- AC Voltage Rating 400V AC
- DC Voltage Rating Not Rated
- Body Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 250NHG03B-400
- Zoro # G505934906
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 54 mm |
Length | 150 mm |
Details
Item | Inline Fuse |
Series | NHG |
Amps | 250A |
AC Voltage Rating | 400V AC |
DC Voltage Rating | Not Rated |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Material | Ceramic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK25 (160468-025)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-3BK)
- BATTERY DOCTOR Toggle Switch, SPST, Black, Panel Mount (20505)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPM-BR)
- EATON BUSSMANN Bussmann - Cooper TL-15PK4 4 Count 15 Amp Time Delay Plug Fuses (TL-15PK4)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (BP/NON-30)
- EATON BUSSMANN Circuit Limiter, ANL Series, 275A, Fast-Acting, 32V AC, Bolt-On (ANL-275)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 15A, Fast-Acting, 500V AC, Cylindrical (FWH-15A14F)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 1A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH1E)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 100A, Fast-Acting, 250V AC, Bolt-On (FWX-100A)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- Eaton Bussmann Fuses