Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, NHG Series, 224A, 400V AC, Square
Mfr # 224NHG1B-400
Zoro # G405934907
product price: $10.75
/ea
Sold in multiples of 10 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NHG
- Amps 224A
- AC Voltage Rating 400V AC
- DC Voltage Rating Not Rated
- Body Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 224NHG1B-400
- Zoro # G405934907
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 40 mm |
Length | 135 mm |
Details
Item | Inline Fuse |
Series | NHG |
Amps | 224A |
AC Voltage Rating | 400V AC |
DC Voltage Rating | Not Rated |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPS)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black and Ivory (XB5RFB01)
- EATON BUSSMANN Cartridge Fuse, NON Series, 25A, Time-Delay, 250V AC, Cylindrical (NON-25)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 5A, Fast-Acting, 250V AC, Cylindrical (FWX-5A14F)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 45A, Time-Delay, 600V AC, Cylindrical, 1 PK (FRS-R-45)
- EATON BUSSMANN Telecom Fuse, GMT Series, 10A, Fast-Acting, 125V AC, Pin (GMT-10A)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 25A, Fast-Acting, 600V AC, Cylindrical (PVS-R-25)
- EATON BUSSMANN Solar Fuse, PV-F Series, 20A, Fast-Acting, Not Rated, Cylindrical (PV-20A10F)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033US0900X)
- Eaton Bussmann Specialty Fuses