Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, NHG Series, 224A, 400V AC, Square
Mfr # 224NHG02B-400
Zoro # G705934898
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NHG
- Amps 224A
- AC Voltage Rating 400V AC
- DC Voltage Rating Not Rated
- Body Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 224NHG02B-400
- Zoro # G705934898
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 40 mm |
Length | 135 mm |
Details
Item | Inline Fuse |
Series | NHG |
Amps | 224A |
AC Voltage Rating | 400V AC |
DC Voltage Rating | Not Rated |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Material | Ceramic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C412H)
- HUBBELL 20A Flanged Twist-Lock Receptacle 4P 4W 120/208VAC (HBL2446)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 500' Length, 0.0201" Diameter, Natural (24BCW500)
- SIEMENS Manual Motor Starter, Knob, 7 to 10A, 3P (3RV20111JA10)
- EATON BUSSMANN Bussmann - Cooper TL-20PK4 4 Count 20 Amp Time Delay Plug Fuses (TL-20PK4)
- EATON BUSSMANN Circuit Limiter, ANL Series, 300A, Fast-Acting, 32V AC, Bolt-On (ANL-300)
- EATON BUSSMANN Circuit Limiter, ANL Series, 50A, Fast-Acting, 32V AC, Bolt-On (ANL-50)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical (FRN-R-35)
- EATON BUSSMANN Automotive Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (BP/NON-100)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 350A, Fast-Acting, 500V AC, Bolt-On (FWH-350A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 225A, Fast-Acting, 32V AC, Bolt-On (ANL-225)
- Eaton Bussmann Fuses