Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, NHG Series, 20A, 500V AC, Square/Blade
Mfr # 20NHG01B
Zoro # G705981403
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NHG
- Amps 20A
- AC Voltage Rating 500V AC
- DC Voltage Rating Not Rated
- Body Style Square/Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 20NHG01B
- Zoro # G705981403
- UPC # 51712625913
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 29.5 mm |
Length | 135 mm |
Product Length/Depth | 135 MM |
Construction size | NH01 |
Product Width | 30 MM |
Product Height | 58 MM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 200A (MGF224NR)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X3WPW6)
- LEGRAND Entrance End, Gray, Steel, Ends (G4010DFO)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 40A, Fast-Acting, 500V AC, Bolt-On (FWH-40A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 250A, Fast-Acting, 32V AC, Bolt-On (ANL-250)
- EATON BUSSMANN Limiter Fuse, ANN Series, 300A, Very Fast Acting, 125V AC, Bolt-On (ANN-300)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 35A, Fast-Acting, 500V AC, Bolt-On (FWH-35B)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 175A, Fast-Acting, 250V AC, Bolt-On (FWX-175A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 70A, Fast-Acting, 250V AC, Bolt-On (FWX-70A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 150A, Fast-Acting, 250V AC, Bolt-On (FWX-150A)
- Eaton Bussmann Specialty Fuses