Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, NHG Series, 200A, 400V AC, Square
Mfr # 200NHG02B-400
Zoro # G705934904
product price: $16.45
/ea
Sold in multiples of 10 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NHG
- Amps 200A
- AC Voltage Rating 400V AC
- DC Voltage Rating Not Rated
- Body Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 200NHG02B-400
- Zoro # G705934904
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 40 mm |
Length | 150 mm |
Details
Item | Inline Fuse |
Series | NHG |
Amps | 200A |
AC Voltage Rating | 400V AC |
DC Voltage Rating | Not Rated |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Material | Ceramic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321SW)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL7379)
- PANDUIT Wire Duct Cover, Flush, Gray, 3.25W x 0.37D (C3LG6-F)
- GARDNER BENDER Butt Splice Connector, 22-16 AWG, Red, PK22 (20-121N)
- EATON BUSSMANN Limiter Fuse, ANN Series, 325A, Very Fast Acting, 125V AC, Bolt-On (ANN-325)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (NON-15)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 300A, Fast-Acting, 500V AC, Bolt-On (FWH-300A)
- EATON BUSSMANN Limiter Fuse, ANN Series, 600A, Very Fast Acting, 125V AC, Bolt-On (ANN-600)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 800A, Fast-Acting, 700V AC, Bolt-On (FWP-800A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 25A, Fast-Acting, 250V AC, Cylindrical (FWX-25A14F)
- EATON BUSSMANN Limiter Fuse, ALS Series, 500A, Fast-Acting, Not Rated, Bolt-On (ALS-500)
- Eaton Bussmann Fuses