Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, NHG Series, 16A, 400V AC, Square
Mfr # 16NHG000B-400
Zoro # G905934919
product price: $12.55
/ea
Sold in multiples of 10 for $125.50
$125.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NHG
- Amps 16A
- AC Voltage Rating 400V AC
- DC Voltage Rating Not Rated
- Body Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 16NHG000B-400
- Zoro # G905934919
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 21 mm |
Length | 79 mm |
Details
Item | Inline Fuse |
Series | NHG |
Amps | 16A |
AC Voltage Rating | 400V AC |
DC Voltage Rating | Not Rated |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1N5)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 70A, 600V AC, Indicating (TRS70RID)
- QUAZITE Underground Enclosure Assembly, Ground Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80124)
- HAMMOND Steel Enclosure, 8 in D (EN4SD36368LG)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 140A, Time-Delay, Not Rated, Bolt-On (ACK-140)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 600A, Fast-Acting, 500V AC, Bolt-On (FWH-600A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 300A, Fast-Acting, 32V AC, Bolt-On (ANL-300)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 60A, Fast-Acting, 250V AC, Bolt-On (FWX-60A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 50A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-50)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 20A, Fast-Acting, 600V AC, Cylindrical (FWC-20A10F)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 400A, Fast-Acting, 250V AC, Bolt-On (FWX-400A)
- Eaton Bussmann Specialty Fuses