Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, NHG Series, 160A, 400V AC, Square
Mfr # 160NHG01B-400
Zoro # G905934902
product price: $9.39
/ea
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NHG
- Amps 160A
- AC Voltage Rating 400V AC
- DC Voltage Rating Not Rated
- Body Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 160NHG01B-400
- Zoro # G905934902
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 30 mm |
Length | 135 mm |
Details
Item | Inline Fuse |
Series | NHG |
Amps | 160A |
AC Voltage Rating | 400V AC |
DC Voltage Rating | Not Rated |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS LKG PLUG, CM, 30A 125/250V L14-30P (HBL27CM11)
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EN81)
- ANCOR Black 10 AWG Tinned Copper Wire - 25' (108002)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 10A, Time-Delay, 250V AC, Cylindrical (FRN-R-10)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 1A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH1E)
- EATON BUSSMANN Circuit Limiter, ANL Series, 500A, Fast-Acting, 32V AC, Bolt-On (ANL-500)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 250A, Fast-Acting, 150V AC, Bolt-On (FWA-250B)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Fast-Acting, 27,000V AC, Pin, K Link Type, Nonremovable (FL11K30)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- Eaton Bussmann Specialty Fuses