Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, NHG Series, 125A, 400V AC, Square
Mfr # 125NHG02B-400
Zoro # G605934905
Sold in multiples of 10 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NHG
- Amps 125A
- AC Voltage Rating 400V AC
- DC Voltage Rating Not Rated
- Body Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 125NHG02B-400
- Zoro # G605934905
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 40 mm |
Length | 150 mm |
Details
Item | Inline Fuse |
Series | NHG |
Amps | 125A |
AC Voltage Rating | 400V AC |
DC Voltage Rating | Not Rated |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Material | Ceramic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V02)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- INTERMATIC Electromechanical Timer, Multi Operation (T1975)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K23N1V2)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 200A, Time-Delay, Not Rated, Bolt-On (ACK-200)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 15A, Fast-Acting, 700V AC, Cylindrical (FWP-15A14F)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- EATON BUSSMANN Limiter Fuse, ANN Series, 325A, Very Fast Acting, 125V AC, Bolt-On (ANN-325)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 20A, Fast-Acting, 600V AC, Cylindrical (FWC-20A10F)
- EATON BUSSMANN Telecom Fuse, GMT Series, 3A, Fast-Acting, 125V AC, Pin (GMT-3A)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- Eaton Bussmann Specialty Fuses