Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, KAC Series, 90A, Fast-Acting, 600V AC, Bolt-On
Mfr # KAC-90
Zoro # G205975384
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Body Style Bolt-On
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KAC-90
- Zoro # G205975384
- UPC # 51712470902
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 1 in |
Height | 5 IN |
Width | 1 IN |
Details
Item | Inline Fuse |
Series | KAC |
Amps | 90A |
Speed | Fast-Acting |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Body Style | Bolt-On |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA |
Equivalent Brand and Series | Bussmann KAC, Littelfuse KLC, Mersen A60X |
Equivalent Series | A60X, KAC, KLC |
Application | Power converters/rectifiers, reduced voltage starters |
Mounting | Stud |
Type | North American style |
Connection | Blade end X blade end |
Amperage Rating | 90A |
Fuse Indicator | Non Indicating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV05)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- EATON Proximity Sensor, NPN, NC, 2m Cable, 2000 Hz (E57P-12SNC2-C2)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 15A, Fast-Acting, 700V AC, Cylindrical (FWP-15A14F)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 150A, Fast-Acting, 500V AC, Bolt-On (FWH-150B)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 300A, Fast-Acting, 250V AC, Bolt-On (FWX-300A)
- EATON BUSSMANN Solar Fuse, PV-F Series, 20A, Fast-Acting, Not Rated, Cylindrical (PV-20A10F)
- EATON BUSSMANN Telecom Fuse, GMT Series, 7.5A, Fast-Acting, 125V AC, Pin (GMT-7-1/2A)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 250A, Fast-Acting, 500V AC, Bolt-On (FWH-250A)
- EATON BUSSMANN Limiter Fuse, ANN Series, 400A, Very Fast Acting, 125V AC, Bolt-On (ANN-400)
- Eaton Bussmann Fuses