Shop All Fuse Blocks & Holders
Eaton Bussmann
Inline Fuse Holder, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # HEB-AB
Zoro # G205825924
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HEB
- Number of Poles 1
- Amp Range 30A
- Voltage Rating 600V AC/DC
- Connector Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # HEB-AB
- Zoro # G205825924
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Height | 0.001 in |
Width | 0.001 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Depth | 0.001 in |
Details
Item | Inline Fuse Holder |
Series | HEB |
Number of Poles | 1 |
Amp Range | 30A |
Voltage Rating | 600V AC/DC |
Connector Type | Crimp |
Mounting Style | In-Line |
Wire Range | 16 AWG to 12 AWG, 16 AWG to 8 AWG, 6 AWG, 10 AWG |
Voltage | 600V |
Amps | 30 A |
Connection | Copper Crimp |
Max. Voltage | 600V AC/DC |
Max. Amps | 30A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON FrntAux SeqA, 1NO/1NC, For XT Mini Contact (XTMCXFA11)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- ITT Neo-Dyn Adjustable 3-30Psi 125/250V-Ac Pressure Switch (132P4S185)
- JACKSON SAFETY Ground Clamp (14731)
- EATON BUSSMANN Open Fuse Block, 12 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-12-R)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038RSW)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3CR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-3CR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-2SR)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3C)
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306SJ)
- Eaton Bussmann Fuse Blocks & Holders