Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, FMM Series, 400A, Fast-Acting, 690V AC, Dual Barrel
Mfr # 400FMM
Zoro # G205975247
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FMM
- Amps 400A
- Speed Fast-Acting
- AC Voltage Rating 690V AC
- DC Voltage Rating 350V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 400FMM
- Zoro # G205975247
- UPC # 51712555791
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 83 mm |
Length | 112 mm |
Width | 39 MM |
Height | 82 MM |
Details
Item | Inline Fuse |
Series | FMM |
Amps | 400A |
Speed | Fast-Acting |
AC Voltage Rating | 690V AC |
DC Voltage Rating | 350V DC |
Body Style | Dual Barrel |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA |
Application | DC common bus, DC drives, power converters/rectifiers and reduced voltage starters |
Amperage Rating | 400A |
Mounting | Stud |
Amperage Rating Numeric | 400 A |
Watt losses | 85 |
Connection | Blade end X blade end |
Breaking Capacity | 200 KA |
Clearing (I2T) | 40000 |
Pre arc (I2T) | 10000 |
Type | Fuse |
Fuse shape | centre-bolted tags (dual barrel) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL3100R6W)
- QUEST MANUFACTURING Cable Tray Curved Bar Kit with mounting H/W, Zinc (CT0004-03)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 2In (UNF200NR)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (CCMR01.4)
- EATON BUSSMANN Bussmann - Cooper TL-20PK4 4 Count 20 Amp Time Delay Plug Fuses (TL-20PK4)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 16A, Fast-Acting, 600V AC, Cylindrical (FWC-16A10F)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 350A, Fast-Acting, 500V AC, Bolt-On (FWH-350A)
- EATON BUSSMANN Solar Fuse, PV-F Series, 20A, Fast-Acting, Not Rated, Cylindrical (PV-20A10F)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 63A, Fast-Acting, 700V AC, Cylindrical (FWP-63A22F)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 16A, Fast-Acting, 500V AC, Cylindrical (FWH5-016A6F)
- Eaton Bussmann Specialty Fuses