Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, F61 Series, 6A, 500V AC, Cylindrical
Mfr # F61C500V6AS
Zoro # G605975205
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series F61
- Amps 6A
- AC Voltage Rating 500V AC
- DC Voltage Rating 500V DC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # F61C500V6AS
- Zoro # G605975205
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.562 in |
Length | 2 in |
Product Width | .562 in |
Product Length/Depth | 2 in |
Product Height | .562 in |
Details
Item | Inline Fuse |
Series | F61 |
Amps | 6A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | 500V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Application | Instruments, power and telephone |
Special Features | Silver-plated fuse caps |
Type | Military qualified fuse |
Fuse Indicator | Non-indicating |
Amperage Rating | 6 A |
Voltage rating | 500 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 1/2 In. Straight Non-Metallic Liquid Tight Fitting (LN43DACTN)
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- GEC Reed Instruments Thermo-Hygrometer, 0/100%Rh, -4/140F, -20/60C (R6001)
- STREAMLIGHT Usb Stylus Pro Switch (940083)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 25A, Fast-Acting, 700V AC, Cylindrical (FWP-25A14F)
- EATON BUSSMANN Circuit Limiter, ANL Series, 300A, Fast-Acting, 32V AC, Bolt-On (ANL-300)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 16A, Fast-Acting, 600V AC, Cylindrical (FWC-16A10F)
- EATON BUSSMANN Limiter Fuse, ANN Series, 600A, Very Fast Acting, 125V AC, Bolt-On (ANN-600)
- EATON BUSSMANN Limiter Fuse, ANN Series, 300A, Very Fast Acting, 125V AC, Bolt-On (ANN-300)
- EATON BUSSMANN Cutout Link, FL3 Series, 12A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K12)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 20A, Time-Delay, 600V, Cylindrical (ECSR20)
- Eaton Bussmann Fuses