Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, F61 Series, 30A, 500V AC, Cylindrical
Mfr # F61C500V30AS
Zoro # G805975142
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series F61
- Amps 30A
- AC Voltage Rating 500V AC
- DC Voltage Rating 500V DC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # F61C500V30AS
- Zoro # G805975142
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.562 in |
Length | 2 in |
Product Width | .562 in |
Product Height | .562 in |
Product Length/Depth | 2 in |
Details
Item | Inline Fuse |
Series | F61 |
Amps | 30A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | 500V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Application | Instruments, power and telephone |
Voltage rating | 500 V |
Special Features | Silver-plated fuse caps |
Type | Military qualified fuse |
Amperage Rating | 30 A |
Fuse Indicator | Non-indicating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (ITEQ1515)
- SEA DOG Fuse Holder, 20A Amp Range, 12V DC Volt Rating, Wire Leads, Glass Fuse Type (420500-1)
- PANELTRONICS Breaker 50 Amps W/ Reverse Polarity Trip Coil (206-353)
- ALLIED TUBE & CONDUIT Red EMT Conduit, 1/2 In., 10 ft. L, Steel (833147)
- EATON BUSSMANN Cutout Link, FL3 Series, 12A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K12)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 350A, Fast-Acting, 500V AC, Bolt-On (FWH-350A)
- EATON BUSSMANN Bussmann - Cooper TL-30PK4 4 Count 30 Amp Time Delay Plug Fuses (TL-30PK4)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A22F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical (NON-20)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 400A, Fast-Acting, 250V AC, Bolt-On (FWX-400A)
- EATON BUSSMANN Telecom Fuse, GMT Series, 10A, Fast-Acting, 125V AC, Pin (GMT-10A)
- Eaton Bussmann Specialty Fuses