Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, F61 Series, 20A, 500V AC, Cylindrical
Mfr # F61C500V20AS
Zoro # G505975398
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series F61
- Amps 20A
- AC Voltage Rating 500V AC
- DC Voltage Rating 500V DC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # F61C500V20AS
- Zoro # G505975398
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.562 in |
Length | 2 in |
Product Length/Depth | 2 in |
Product Height | .562 in |
Product Width | .562 in |
Details
Item | Inline Fuse |
Series | F61 |
Amps | 20A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | 500V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Application | Instruments, power and telephone |
Special Features | Silver-plated fuse caps |
Voltage rating | 500 V |
Type | Military qualified fuse |
Amperage Rating | 20 A |
Fuse Indicator | Non-indicating |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A4AXFN2)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- AC WORKS 1.5FT 14-50P RV/Range/Generator Plug to 4 Home Outlets with 24A Breaker (S1450CBF520)
- EATON BUSSMANN Fuse Holder, 0 to 1-6/10A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HLQ-1-6/10)
- EATON BUSSMANN Circuit Limiter, ANL Series, 225A, Fast-Acting, 32V AC, Bolt-On (ANL-225)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 6A, Fast-Acting, 600V AC, Cylindrical (FWC-6A10F)
- EATON BUSSMANN Limiter Fuse, ANN Series, 60A, Very Fast Acting, 125V AC, Bolt-On (ANN-60)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 500A, Fast-Acting, 500V AC, Bolt-On (FWH-500A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 60A, Time-Delay, 250V AC, Cylindrical (FRN-R-60)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 30A, Fast-Acting, 250V AC, Cylindrical (FWX-30A14F)
- EATON BUSSMANN Circuit Limiter, ANL Series, 275A, Fast-Acting, 32V AC, Bolt-On (ANL-275)
- Eaton Bussmann Specialty Fuses