Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, F61 Series, 20A, 500V AC, Cylindrical
Mfr # F61C500V20A
Zoro # G705975365
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series F61
- Amps 20A
- AC Voltage Rating 500V AC
- DC Voltage Rating 500V DC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # F61C500V20A
- Zoro # G705975365
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.562 in |
Length | 2 in |
Product Height | .562 IN |
Product Width | .562 IN |
Product Length/Depth | 2 IN |
Details
Item | Inline Fuse |
Series | F61 |
Amps | 20A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | 500V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Application | Instruments, Power and Telephone |
Amperage Rating | 20A |
Fuse Indicator | Non Indicating |
Voltage rating | 500V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSXA3K)
- FELLOWES Six-Outlet Power Strip, 120v, 15ft Cord (99026)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13001C)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12F)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100A)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (NON-60)
- EATON BUSSMANN Circuit Limiter, ANL Series, 100A, Fast-Acting, 32V AC, Bolt-On (ANL-100)
- EATON BUSSMANN Circuit Limiter, ANL Series, 150A, Fast-Acting, 32V AC, Bolt-On (ANL-150)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 500A, Fast-Acting, 500V AC, Bolt-On (FWH-500A)
- EATON BUSSMANN Limiter Fuse, ANN Series, 60A, Very Fast Acting, 125V AC, Bolt-On (ANN-60)
- MERSEN Medium-Voltage Fuse, A155 Series, 300A, E-Rated, 15500V AC, Cylindrical (A155C3D0R0-300E)
- Eaton Bussmann Specialty Fuses