Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, AC Series, 32A, 550V AC, Cylindrical
Mfr # AC32
Zoro # G205975087
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AC
- Amps 32A
- AC Voltage Rating 550V AC
- DC Voltage Rating 250V DC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # AC32
- Zoro # G205975087
- Country of Origin India
- Category Specialty Fuses
Dimensions
Length | 113 mm |
Diameter | 21 mm |
Height | .001 IN |
Width | .001 IN |
Details
Item | Inline Fuse |
Series | AC |
Amps | 32A |
AC Voltage Rating | 550V AC |
DC Voltage Rating | 250V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 80kA |
Type | Industrial fuse |
Voltage rating | 500 Vac |
Fuse Indicator | Non Indicating |
Amperage Rating | 32A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Contact, 10-12 ga., 50A, PK10 (123101-010)
- GARDNER BENDER 15" L Heavy Duty Cable Tie Black PK 50 (46-415UVB)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI250)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 50A, Fast-Acting, 500V AC, Bolt-On (FWH-50B)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 30A, Time-Delay, Not Rated, Bolt-On (ACK-30)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 20A, Fast-Acting, 500V AC, Cylindrical (FWH-20A14F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical (BP/NON-20)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical (FRN-R-35)
- EATON BUSSMANN Limiter Fuse, ANN Series, 225A, Very Fast Acting, 125V AC, Bolt-On (ANN-225)
- EATON BUSSMANN Limiter Fuse, ANN Series, 400A, Very Fast Acting, 125V AC, Bolt-On (ANN-400)
- Eaton Bussmann Specialty Fuses