Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, 170M Series, 160A, Very Fast Acting, 700V AC, Square Body
Mfr # 170M1319
Zoro # G905975103
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 170M
- Amps 160A
- Speed Very Fast Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 170M1319
- Zoro # G905975103
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 300 mm |
Length | 105 mm |
Product Height | 46 mm |
Product Width | 300 mm |
Construction size | Other |
Product Length/Depth | 105 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (E2033S.41.10)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA5)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 8 to 13 psi, Standard Action (76580-B00000100-01)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD5)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 40A, Time-Delay, 250V AC, Cylindrical (FRN-R-40)
- EATON BUSSMANN Limiter Fuse, ALS Series, 250A, Fast-Acting, Not Rated, Bolt-On (ALS-250B)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- EATON BUSSMANN Limiter Fuse, ANN Series, 200A, Very Fast Acting, 125V AC, Bolt-On (ANN-200)
- EATON BUSSMANN Limiter Fuse, ANN Series, 350A, Very Fast Acting, 125V AC, Bolt-On (ANN-350)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 20A, Fast-Acting, 600V AC, Cylindrical (FWC-20A10F)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR032US1000X)
- Eaton Bussmann Fuses