Shop All Specialty Fuses
Eaton Bussmann
Inline Fuse, 170M Series, 1400A, Fast-Acting, 900V AC, Square
Mfr # 170M8544
Zoro # G605975083
product price: $1,396.99
/ea
Free Shipping & Returns
$1,396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 170M
- Amps 1400A
- Speed Fast-Acting
- AC Voltage Rating 900V AC
- DC Voltage Rating 500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 170M8544
- Zoro # G605975083
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | 74 mm |
Length | 5.433 in |
Width | .315 IN |
Height | 2.087 IN |
Details
Item | Inline Fuse |
Series | 170M |
Amps | 1400A |
Speed | Fast-Acting |
AC Voltage Rating | 900V AC |
DC Voltage Rating | 500V DC |
Body Style | Square |
Visual Indication | Non-Indicating |
Interrupt Rating | 150kA |
Equivalent Brand and Series | Bussmann 170M, Littelfuse PSR, Mersen PC |
Equivalent Series | 170M, PC, PSR |
Pre arc (I2T) | 795000 |
Current Rating | 1400A RMS |
Clearing (I2T) | Clearing at 900V: 4200000 |
Type | Square body US style, -FKE/115 type K indicator for micro |
Amperage Rating | 1400A |
Application | DC common bus, DC drives, power converters/rectifiers, reduced voltage starters |
Watt losses | 185W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (28W74)
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP)
- WIREMOLD Two Gang Extension Adaptor Fitting, Ivory (V5751-2)
- EATON BUSSMANN Bussmann - Cooper TL-20PK4 4 Count 20 Amp Time Delay Plug Fuses (TL-20PK4)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 400A, Fast-Acting, 250V AC, Bolt-On (FWX-400A)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 40A, Fast-Acting, 500V AC, Bolt-On (FWH-40A)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 16A, Fast-Acting, 600V AC, Cylindrical (FWC-16A10F)
- EATON BUSSMANN Limiter Fuse, ANN Series, 50A, Very Fast Acting, 125V AC, Bolt-On (ANN-50)
- EATON BUSSMANN Limiter Fuse, ALS Series, 250A, Fast-Acting, Not Rated, Bolt-On (ALS-250B)
- EATON BUSSMANN Circuit Limiter, ANL Series, 400A, Fast-Acting, 32V AC, Bolt-On (ANL-400)
- Eaton Bussmann Specialty Fuses