Shop All Indicator Lights
Eaton Bussmann
Indicator Light M8/4-Pole
Mfr # C22-L-Y-24-P32
Zoro # G605819950
product price: $56.29
/ea
Sold in multiples of 2 for $112.58
$112.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Yellow
- Lamp Type LED
- Bezel Silver
- Size 22.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-L-Y-24-P32
- Zoro # G605819950
- Country of Origin Germany
- Category Indicator Lights
Dimensions
Size | 22.5 mm |
Width | 1.18 in |
Height | 1.18 in |
Length | 41.85 in |
Details
Item | Flush pushbutton |
Voltage | 24V AC/DC |
Color | Yellow |
Lamp Type | LED |
Bezel | Silver |
Type | Compact pushbutton |
NEMA Rating | 13 |
IP Rating | IP67 |
Standards | EN 60947; DIN VDE 0600 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 12A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-12)
- HANDI-CHEK Electrical Connector Asst 360pc (DISP-EC360)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- SCHNEIDER ELECTRIC Interface plug-in relay, 8 A, 2 CO, 24 V, 24V AC Coil Volts, 2 C/O (RSB2A080B7)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M152)
- SIEMENS Pilot Light, LED, Transformer, Grn, 120VAC (52PL5G3XB)
- SCHNEIDER ELECTRIC Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC (DL1BA030)
- EATON Cutler-Hammer Pilot Light, Without Lens, 120VAC (10250T181N)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M176)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M121)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M043)
- Eaton Bussmann Push Buttons & Indicators