Shop All Indicator Lights
Eaton Bussmann
Indicator Light M8/4-Pole
Mfr # C22-L-R-24-P31
Zoro # G705820047
original price:
$89.75
38% off
new price: $54.79
/ea
Sold in multiples of 2 for $109.58
$109.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Lamp Type LED
- Bezel Silver
- Size 22.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-L-R-24-P31
- Zoro # G705820047
- Country of Origin Germany
- Category Indicator Lights
Dimensions
Size | 22.5 mm |
Length | 22.09 in |
Width | 1.18 in |
Height | 1.18 in |
Details
Item | Flush pushbutton |
Voltage | 24V AC/DC |
Color | Red |
Lamp Type | LED |
Bezel | Silver |
Standards | EN 60947; DIN VDE 0600 |
IP Rating | IP67 |
Type | Compact pushbutton |
NEMA Rating | 4X |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Rigid Conduit Clamp, Size 2" (FS-1100A-2 E/G)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Red, PVC Insulation (411030504)
- GARDNER BENDER Multi-Cable Staple, Snap Lock, PK100 (MCS-100W)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, GR (30G397)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA42)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M044)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Clear, Incand (9001KM38)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M048)
- Eaton Bussmann Switches