Shop All Indicator Lights
Eaton Bussmann
Indicator Light
Mfr # M30C-FL-A
Zoro # G405985862
product price: $66.99
/ea
Sold in multiples of 2 for $133.98
$133.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Size 30 mm
- Standards UL
- Height 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FL-A
- Zoro # G405985862
- UPC # 786689050795
- Country of Origin Germany
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 0.03 in |
Details
Item | Pilot Devices |
Color | Amber |
Standards | UL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML1-040-AR3)
- EATON Legend Plate, Round, Yellow (M22-XBK1)
- WATLOW 100-240V-Ac Temperature Controller (93BB-1FD0-00RG)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: Yes (XTCR009B21C)
- DAYTON Raised Indicator Light, 12mm, 24V, Red (22NY90)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M135)
- JANDORF Pilot Light Red Lens 2 Wire 61006 (3402179)
- ALLEN BRADLEY GREEN 120V-AC PILOT LIGHT (800H-PR16G)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVB8)
- DIALIGHT 1-inch FLAT GRN LED PMI 125V (5561605304F)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R9)
- Eaton Bussmann Push Buttons & Indicators