Shop All Indicator Lights
Eaton Bussmann
Indicator Light M12/4-Pole
Mfr # C22-L-Y-24-P3
Zoro # G805819934
original price:
$89.04
38% off
new price: $54.59
/ea
Sold in multiples of 2 for $109.18
$109.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Yellow
- Lamp Type LED
- Bezel Silver
- Size 22.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-L-Y-24-P3
- Zoro # G805819934
- Country of Origin Germany
- Category Indicator Lights
Dimensions
Size | 22.5 mm |
Length | 22.09 in |
Height | 1.18 in |
Width | 1.18 in |
Details
Item | Flush pushbutton |
Voltage | 24V AC/DC |
Color | Yellow |
Lamp Type | LED |
Bezel | Silver |
IP Rating | IP67 |
Type | Compact pushbutton |
Standards | EN 60947; DIN VDE 0600 |
NEMA Rating | 4X |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- WIEGMANN Polycarbonate Enclosure, 6.06 in H, 5 in W, 5.24 in D, 4X, Screw On (HW-S160120140)
- TRIPP LITE Tripp Lite Rack Mount Power Strip W/Locking Plug, 12 Outlets, 20A, 15' Cord (RS-1215-20T)
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- EATON KeyedSelectorSwitch, Black, 3Pos, 22mm (M22-WRS3)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, WH, Plastic (30G208)
- ZORO SELECT Flush Indicator Light, Red, 120V (20C849)
- DIALIGHT IN CART INC 28V GRN 14 (50739171472600F)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M033)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVJ1)
- Eaton Bussmann Indicator Lights