Shop All Push Button Switches
Eaton Bussmann
Illuminated Pushbutton Actuator 1No 4 A @ 24 Vac/
Mfr # C22-DRL-G-K10-24-P65
Zoro # G205933971
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Series C22
- Type Compact pushbutton
- Operating mode Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-DRL-G-K10-24-P65
- Zoro # G205933971
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 140.16 in |
Product Height | 1.18 in |
Product Width | 1.18 in |
Details
Bezel | Silver |
Series | C22 |
Type | Compact pushbutton |
Operating mode | Maintained |
Mounting method | Flush |
Actuator Material | Plastic |
Operating cycles | 1 million |
Light unit type | LED |
Compliances | DIN VDE 0600 |
Light unit voltage | 24 Vac/dc |
Illumination | Illuminated |
Certifications | EN 60947 |
Contact configuration | 1 NO |
Enclosure | IP69K |
Actuator Color | Green |
Degree of protection | NEMA 13 |
Actuator function | Maintained |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE WIRE CABLE CLAMPS 1/8"" (N248-278)
- SIGMA ELECTRIC NIPPLE 1/2""THRED GLV 2PK (44360)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363R)
- ENM Electro-Mechanical Hour Meter, Round (T55A2A)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T706R)
- MOTORMITE MOMENTARY PUSH BUTTON WATERPROOF (84822)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR1RH13)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Green (ZB6AA3)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS8445)
- SCHNEIDER ELECTRIC Transmitter, Plastic, Black (ZBRT2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW313)
- Eaton Bussmann Switches