Shop All Push Button Switches
Eaton Bussmann
Illuminated Pushbutton Actuator 1Nc 4 A @ 24 Vac/
Mfr # C22-DL-R-K01-24-P62
Zoro # G705934010
original price:
$102.90
38% off
new price: $62.89
/ea
Sold in multiples of 2 for $125.78
$125.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Type Compact pushbutton
- Series C22
- Light unit voltage 24 Vac/dc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-DL-R-K01-24-P62
- Zoro # G705934010
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 41.73 in |
Product Width | 1.18 in |
Product Height | 1.18 in |
Details
Bezel | Silver |
Type | Compact pushbutton |
Series | C22 |
Light unit voltage | 24 Vac/dc |
Light unit type | LED |
Actuator function | Momentary |
Compliances | DIN VDE 0600 |
Certifications | EN 60947 |
Illumination | Illuminated |
Actuator Material | Plastic |
Degree of protection | NEMA 13 |
Operating cycles | 5 million |
Mounting method | Flush |
Contact configuration | 1 NC |
Operating mode | Momentary |
Actuator Color | Red |
Enclosure | IP69K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 1", PK25 (KO703)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, Green (9001K11J1G)
- QUICKCABLE Female Disconnect, 22-18 ga, .110, PK100 (160145-2100)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 35A, 3 Pole, 240/415/440V AC, C Curve (M9F42335)
- SCHNEIDER ELECTRIC Emergency stop push-button, 22 mm, Red (ZB5AT84TQ)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR2U)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AA50-0AA0)
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (10250T715R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH33)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL4)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Blue (XB4BA61)
- Eaton Bussmann Switches